Beli trolley drum di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. York Medium Grinding Wheel (Silicon Carbide) (Batu Gerinda)
    Mulai

    Rp649.900

    York Medium Grinding Wheel (Silicon Carbide) (Batu Gerinda)
    Deskripsi:
    These general purpose grinding wheels offer maximum cut rate and finish on non-ferrous metals and high tensile strength materials. Designed for metal removal, deburring, shaping and sharpening needs. High-quality aluminium oxide in a premium vitrified bond. Unaffected by water, acid and oils. All 31.75mm bore wheels supplied with 1, 7/8, 3/4, 5/8 and 1/2inch bore nylon reducing bushes. All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available. Type 1: Straight grinding wheels. Note: Truing recommended before first use.
    atribut:
    • Bond Type: Vitrified
    • Abrasive Material: Silicon Carbide
    • Grain Size: Medium
    • Additional Conformity: EN12413
  2. monotaro Drum Carrier (Troli Drum)
    Mulai

    Rp3.099.900

    monotaro Drum Carrier (Troli Drum)
    atribut:
    • Material (Wheel): Rubber, iron
    • Material (Grip): Rubber
    • Overall Width (mm): 615
    • Body Material: iron
    • Mass (kg): 23.2
    • Maximum Loading Load (kg): 300
    • Overall Height (mm): 1500
    • Road Wheel (Outer Diameter Ø x Width W) (mm): 250 press wheels x 2
    • Shaft Length (mm): 66
    • Summary: JIS drum 200L
  3. KRISBOW Drum Loader (Troli Drum)
    Mulai

    Rp4.799.900

    KRISBOW Drum Loader (Troli Drum)
    atribut:
    • Max. Drum Height (mm): 957
    • Min. Drum Height (mm): 832
    • Drum Diameter (mm): 580
    • Capacity (kg): 300
    • Item: Drum Loader
    • Type: Drum Loader
    • Unit Dimensions (mm): 1150x830x1100
  4. RAVENDO Drum Trolley
    Mulai

    Rp21.999.900

    RAVENDO Drum Trolley
    atribut:
    • AS ONE Part Number: 64-8339-02
    • Distance Inside Front Wheels WI (mm): 370
    • Load Capacity (kg): 250
    • Main Unit Material: Steel
    • Overall Height (mm): 1000
    • Overall Length (mm): 1670
    • Overall Width (mm): 500
    • Wheel Material: Rubber
  5. Miyako Rice Cooker (Penanak Nasi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

    Miyako Rice Cooker (Penanak Nasi)
    Deskripsi:
    Sajikan olahan nasi yang sehat dan enak dengan Miyako MCM-508RED - Magic Com 1.8 Liter 3in1 Merah. Magic com 3in1 yang berkapasitas 1.8 liter ini terbuat dari non-stick yang anti lengket untuk bagian inner pot dan body plastik tahan panas. Di desain dengan warna merah yang cerah dan menarik.Kapasitas : 1.8 LiterInnerpot dari Bahan Non-stickDesain menarik dengan warna merah yang cerahKapasitas besar 1.8 liter
    atribut:
    • Cable Length (m): 1
    • Voltage (V/Hz): 220/50
  6. Sumo Drum Porter (Troli Drum)
    Mulai

    Rp13.999.900

    Sumo Drum Porter (Troli Drum)
    atribut:
    • Lifting Height (mm): 500
  7. GOZOZ Drum Porter (Troli Drum)
    Mulai

    Rp14.999.900

    GOZOZ Drum Porter (Troli Drum)
    atribut:
    • Lifting Capacity (kg): 300
  8. HAND LIFT Drum Truck (Troli Drum)
    Mulai

    Rp5.799.900

    HAND LIFT Drum Truck (Troli Drum)
    Deskripsi:
    - Lift, carry, rotate, tilt and drain fully loaded oil drums;- The body structure is firm and compact;- The oil cylinder adopts leak-proof design and imported seals;- The oil drum can be locked vertically to avoid overflow or the oil drum can be locked horizontally to prevent the oil from being discharged from the gas nozzle; - Drum trucks are packaged separately to save on shipping.
    atribut:
    • Lift Height (mm): 400
    • Load Capacity (kg): 300
    • Overall Size (mm): 980x850x1200
  9. SAMOA Drum Trolley Four Wheel (Troli Drum)
    Mulai

    Rp4.499.900

    SAMOA Drum Trolley Four Wheel (Troli Drum)
    Deskripsi:
    Four wheel trolley with tubular frame.
    atribut:
    • Target Product Type: Other Accessories
  10. Zahren Trolley Gas Cylinder (Troli Tabung Gas)
    73%
    Mulai

    Rp939.900

    Zahren Trolley Gas Cylinder (Troli Tabung Gas)
    Deskripsi:
    Usage:Finishing operations of the mold.
    atribut:
    • Compatible With: K3,J2,J3,P3C,P3L
  11. SAMOA Trolley Heavy Duty for Drum (Troli Drum)
    Mulai

    Rp17.999.900

    SAMOA Trolley Heavy Duty for Drum (Troli Drum)
    Deskripsi:
    Two 260 mm front tires and one swivelling solid rubber wheel with brake. A hose reel can be, mounted using optional bracket.
    atribut:
    • Target Product Type: Other Accessories
  12. DYNA Drum Porter (Troli Drum)
    Mulai

    Rp13.999.900

    DYNA Drum Porter (Troli Drum)
    atribut:
    • Front Wheel Size (mm): 150x50
    • Hydraulic Lifting: Yes
    • Rear Wheel Size (mm): 125x50
  13. KESTONE Hand Drum Porter (Troli Drum)
    Mulai

    Rp7.399.900

    KESTONE Hand Drum Porter (Troli Drum)
    atribut:
    • Capacity (kg): 250
    • Lift Height (mm): 345
    • Drum Diameter (mm): 572
    • Max. Drum Height (mm): 915
    • Overall Length (mm): 810
    • Overall Width (mm): 780
  14. SAMOA Drum Trolley Two Wheel (Troli Drum)
    Mulai

    Rp1.999.900

    SAMOA Drum Trolley Two Wheel (Troli Drum)
    Deskripsi:
    Two wheel trolley with tubular frame for 20 and 50 kg drums.
    atribut:
    • Target Product Type: Other Accessories
  15. AS ONE Drum Can Transport Car (Troli Drum)
    Mulai

    Rp9.099.900

    AS ONE Drum Can Transport Car (Troli Drum)
    atribut:
    • Material: Body/Steel, Caster/Rubber
    • Size (mm): 680x1550x880
    • Compatible Drum Can (L): 200
    • Maximum Loading Load (kg): 400
    • Caster Diameter (mm): Front/250 x 55, Rear/125 x 30 (With Brake)
    • Package Size (mm): 1690x570x420
  16. Wipro Drum Carrier (Troli Drum)
    Mulai

    Rp4.499.900

    Wipro Drum Carrier (Troli Drum)
    Deskripsi:
    - Sistem lock barrel yang mampu mengunci drum dengan aman- Cocok drum dengan kapasitas 208 Liter
    atribut:
    • Drum Diameter (cm): 57
  17. TSURUMI PUMP Pump Submersible Contruction Dewatering KTZ Series (Pompa Celup)
    Mulai

    Rp22.999.900

    TSURUMI PUMP Pump Submersible Contruction Dewatering KTZ Series (Pompa Celup)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirPompa Celup Construction KTZ Brand Tsurumi dengan output 2-15 Hp , flowrate 260-640 Gal/min, terbukti berkualitas dan terbaik, cocok digunakan untuk proyek konstruksi, industri dan pabrik.
Daftar Harga trolley drum Terbaru October 2026
York Medium Grinding Wheel (Silicon Carbide) (Batu Gerinda)Rp649.900
monotaro Drum Carrier (Troli Drum)Rp3.099.900
KRISBOW Drum Loader (Troli Drum)Rp4.799.900
RAVENDO Drum TrolleyRp21.999.900
Miyako Rice Cooker (Penanak Nasi)Rp259.900
Sumo Drum Porter (Troli Drum)Rp13.999.900
GOZOZ Drum Porter (Troli Drum)Rp14.999.900
HAND LIFT Drum Truck (Troli Drum)Rp5.799.900
SAMOA Drum Trolley Four Wheel (Troli Drum)Rp4.499.900
Zahren Trolley Gas Cylinder (Troli Tabung Gas)Rp939.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)